APPROVED VENDOR 5ZPW9 High-low Detector 10 Foot(3m) Span | AE7NMB

APPROVED VENDOR 5ZPW9 High-low Detector 10 Foot(3m) Span

Item: AE7NMB Model: 5ZPW9
In Stock

Get it by Monday, Sep 29

€8,525.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item High-Low Detector
Length 3m
Measurement Range 0" to 1/4"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)99.06
Ship length (cm)2.54
Ship width (cm)63.5
HS code9031808085
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5ZPW9 High-low Detector 10 Foot(3m) Span
€8,525.83 /unit