Flat Shipping
Flat Shipping at

APPROVED VENDOR 5WTX5 Tarp Heavy Duty Vinyl 10 x 12 Feet | AE7BZA

APPROVED VENDOR 5WTX5 Tarp Heavy Duty Vinyl 10 x 12 Feet

Item: AE7BZA Model: 5WTX5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tarp
Color Black
Cut Size 10 ft. x 12 ft.
Grommets Brass
Seam Heat Sealed
Tarp Material Vinyl
Thickness 20 mil.

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)7.62
Ship length (cm)50.8
Ship width (cm)40.64
HS code3926909980
Country of OriginCN

Product Variants

ProductModelColorThicknessSeamGrommetsPrice
APPROVED VENDOR 2ZJ56 Laminated Vinyl Tarp, 6 x 8 Feet, Black/Green | AC4EXZ 2ZJ56----€84.11
APPROVED VENDOR 2ZJ57 Tarp Nylon Vinyl Laminated Black/green 6x10 Feet | AC4EYA 2ZJ57----€105.63
APPROVED VENDOR 2ZJ58 Tarp Nylon Vinyl Laminated Black/green 10x10 Feet | AC4EYB 2ZJ58----€172.19
APPROVED VENDOR 2ZJ59 Tarp Nylon Vinyl Laminated Black/green 10x12 Feet | AC4EYC 2ZJ59----€181.43
APPROVED VENDOR 2ZJ60 Tarp Nylon Vinyl Laminated Black/green 12x16 Feet | AC4EYD 2ZJ60----€271.83
APPROVED VENDOR 2ZJ61 Tarp Nylon Vinyl Laminated Black/green 16x20 Feet | AC4EYE 2ZJ61----€412.35
APPROVED VENDOR 2ZJ62 Tarp Nylon Vinyl Laminated Black/green 20x20 Feet | AC4EYF 2ZJ62----€604.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5WTX5 Tarp Heavy Duty Vinyl 10 x 12 Feet
€213.47 /unit