APPROVED VENDOR 5UTH8 Utility Cart 500 Lb. Load Capacity | AE6RGT

APPROVED VENDOR 5UTH8 Utility Cart 500 Lb. Load Capacity

Item: AE6RGT Model: 5UTH8
In Stock

Get it by Monday, Sep 29

€160.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Utility Cart
Caster Material Rubber
Caster Size 5"
Caster Type Non Marking
Distance Between Shelves 19"
Handle Type Flat
Leg Color Beige
Lip Height 2 3/4"
Load Capacity 500 lbs.
Number Of Shelves 2
Overall Height 32 3/4"
Overall Length 34 1/2"
Overall Width 17 1/2"
Shelf Capacity 250 lbs.
Shelf Color Beige
Shelf Length 30"
Shelf Width 17 1/2"

Shipping Info:

Ship weight (kg) 15.165
Ship height (cm)25.65
Ship length (cm)97.79
Ship width (cm)46.74
HS code9403704031
Country of OriginCN

Product Variants

ProductModelLip StyleHandle TypeHandle HeightTop Shelf HeightLeg ColorAssembled/unassembledIncludes Electrical OutletsLoad CapacityPrice
APPROVED VENDOR 4HRK2 Utility Cart 150 Lb. Load Capacity Resin | AD8BCV WT26BU4-Sided LippedFlat24"24 1/2"-UnassembledNo-€172.98
APPROVED VENDOR 4HRK3 Utility Cart 150 Lb. Load Capacity Resin | AD8BCW 4HRU7 WT264-Sided LippedFlat24"24 1/2"-UnassembledNo-€133.43
APPROVED VENDOR 4HRN3 Utility Cart 200 Lb. Load Capacity Pe | AD8BDE WT344-Sided LippedFlat34"34"-UnassembledNo-€160.86
APPROVED VENDOR 4HRP8 Utility Cart 200 Lb. Load Capacity Pe | AD8BDK WT34GY4-Sided LippedFlat34"34"-UnassembledNo-€229.61
APPROVED VENDOR 5UTH9 Utility Cart 500 Lb. Load Capacity | AE6RGU 5UTH94-Sided Lipped-33"33"-Unassembled--€160.45
APPROVED VENDOR 5UTJ0 Utility Cart 500 Lb. Load Capacity | AE6RGV 5UTJ0-Ergonomic--Green--500 lbs.€160.45
APPROVED VENDOR 5UTJ1 Utility Cart 500 Lb. Load Capacity Beige | AE6RGW 5UTJ14-Sided Lipped-33"33"-Unassembled--€250.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5UTH8 Utility Cart 500 Lb. Load Capacity
€160.45 /unit