APPROVED VENDOR 5URU7 Heat-activated Shrink Wrap 90ft x 288in Poly | AE6REM

APPROVED VENDOR 5URU7 Heat-activated Shrink Wrap 90ft x 288in Poly

Item: AE6REM Model: 5URU7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€439.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Activated Shrink Film
Color White
Material Polyethylene
Roll Length 90 ft.
Roll Width 24 ft.
Style Industrial, Single Wound
Thickness 7 mil.
Compatible Grainger Part Number 5URU8

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)60.96
Ship length (cm)182.88
Ship width (cm)60.96
HS code3923290000
Country of OriginUS

Product Variants

ProductModelMaterialRoll LengthRoll WidthThicknessColorStylePrice
APPROVED VENDOR 5URR1 Heat-activated Shrink Film 2000 Ft x 12 Inch Pvc | AE6RDM 5URR1PVC2000 ft.12"0.75 mil.ClearCenterfold€229.31
APPROVED VENDOR 5URR2 Heat-activated Shrink Film 2000 Ft x 14 Inch Pvc | AE6RDN 5URR2------€256.31
APPROVED VENDOR 5URR3 Heat-activated Shrink Film 2000 Ft x 22 Inch Pvc | AE6RDP 5URR3------€445.99
APPROVED VENDOR 5URR4 Heat-activated Shrink Film 2000 Ft x 24 Inch Pvc | AE6RDQ 5URR4------€458.06
APPROVED VENDOR 5URR5 Heat-activated Shrink Film 1500 Ft x 10 Inch Pvc | AE6RDR 5URR5------€209.10
APPROVED VENDOR 5URR6 Heat-activated Shrink Film 1500 Ft x 12 Inch Pvc | AE6RDT 5URR6------€223.41
APPROVED VENDOR 5URR7 Heat-activated Shrink Film 1500 Ft x 14 Inch Pvc | AE6RDU 5URR7------€300.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5URU7 Heat-activated Shrink Wrap 90ft x 288in Poly
€439.42 /unit