APPROVED VENDOR 5URT2 Heat-activated Shrink Film 1500 Ft x 30 Inch Pvc | AE6RDZ

APPROVED VENDOR 5URT2 Heat-activated Shrink Film 1500 Ft x 30 Inch Pvc

Item: AE6RDZ Model: 5URT2
In Stock

Get it by Monday, Sep 29

€540.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Activated Shrink Film
Color Clear
Material PVC
Roll Length 1500 ft.
Roll Width 30"
Style Centerfold
Thickness 100 ga.

Shipping Info:

Ship weight (kg) 24.615
Ship height (cm)80.77
Ship length (cm)22.35
Ship width (cm)22.1
HS code3923290000
Country of OriginCN

Product Variants

ProductModelMaterialRoll LengthRoll WidthThicknessColorStylePrice
APPROVED VENDOR 5URR1 Heat-activated Shrink Film 2000 Ft x 12 Inch Pvc | AE6RDM 5URR1PVC2000 ft.12"0.75 mil.ClearCenterfold€229.31
APPROVED VENDOR 5URR2 Heat-activated Shrink Film 2000 Ft x 14 Inch Pvc | AE6RDN 5URR2------€256.31
APPROVED VENDOR 5URR3 Heat-activated Shrink Film 2000 Ft x 22 Inch Pvc | AE6RDP 5URR3------€445.99
APPROVED VENDOR 5URR4 Heat-activated Shrink Film 2000 Ft x 24 Inch Pvc | AE6RDQ 5URR4------€458.06
APPROVED VENDOR 5URR5 Heat-activated Shrink Film 1500 Ft x 10 Inch Pvc | AE6RDR 5URR5------€209.10
APPROVED VENDOR 5URR6 Heat-activated Shrink Film 1500 Ft x 12 Inch Pvc | AE6RDT 5URR6------€223.41
APPROVED VENDOR 5URR7 Heat-activated Shrink Film 1500 Ft x 14 Inch Pvc | AE6RDU 5URR7------€300.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5URT2 Heat-activated Shrink Film 1500 Ft x 30 Inch Pvc
€540.85 /unit