Flat Shipping
Flat Shipping at

APPROVED VENDOR 5URN7 Heat Activated Shrink Bag 14 Inch L 8 Inch W - Pack Of 100 | AE6RCZ

APPROVED VENDOR 5URN7 Heat Activated Shrink Bag 14 Inch L 8 Inch W, 100PK

Item: AE6RCZ Model: 5URN7
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.41 /pkg. of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Activated Shrink Bag
Color Clear
Material PVC
Thickness 0.8 mil.
Width 8"
Compatible Grainger Part Number Heat Gun Heat Tunnel

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)3.81
Ship length (cm)37.08
Ship width (cm)22.61
HS code3923290000
Country of OriginCN

Product Variants

ProductModelThicknessWidthLengthColorMaterialPkg. Qty.Price
APPROVED VENDOR 5URN6 Heat Activated Shrink Bag 6 Inch L 6 Inch W - Pack Of 500 | AE6RCY 5URN6-----500€29.19
APPROVED VENDOR 5URN8 Heat Activated Shrink Bag 14 Inch L 9 Inch W - Pack Of 500 | AE6RDA 5URN80.8 mil.9"-ClearPVC500€95.93
APPROVED VENDOR 5URP0 Heat Activated Shrink Bag 18 Inch L 12 Inch W - Pack Of 250 | AE6RDB 5URP0-----250€83.43
APPROVED VENDOR 5URP3 Heat Activated Shrink Bag 20 Inch L 18 Inch W - Pack Of 100 | AE6RDE 5URP3-----100€59.33
APPROVED VENDOR 5URP6 Heat Activated Shrink Bag 24 Inch L 24 Inch W - Pack Of 100 | AE6RDG 5URP61 mil.24"24"ClearPVC100€91.17
APPROVED VENDOR 5URP7 Heat Activated Shrink Bag 26in L 26in W - Pack Of 100 | AE6RDH 5URP7-----100€101.73
APPROVED VENDOR 5URR0 Heat Activated Shrink Bag 29in L 32 Inch W - Pack Of 50 | AE6RDL 5URR01 mil.32"29"ClearPVC50€120.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5URN7 Heat Activated Shrink Bag 14 Inch L 8 Inch W, 100PK
€16.41 /pack