Flat Shipping
Flat Shipping at

APPROVED VENDOR 5TPH1 Extended Spring Clip 2-1/8 Inch, 10PK

Item: AE6KTK Model: 5TPH1
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.78 /pkg. of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Extended Spring Clip
Construction Riveted
Finish Black
Hole Shape Round
Material Steel
Projection 2 1/8"
Type Locking Style

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)16.26
Ship length (cm)36.07
Ship width (cm)33.78
HS code8302500000
Country of OriginCN

Product Details:

    • Hold Range (3/16 to 1-5/32")

Product Variants

ProductModelOverall WidthColorFor Pegboard Hole ShapeLocking SystemMounting TypePkg. Qty.Price
APPROVED VENDOR 5TPE1 Extended Spring Clip 2-1/8 Inch - Pack of 10 | AE6KRC 5TPE11 1/2"SilverCircleScrew InSurface10€19.17
APPROVED VENDOR 5TPH0 Extended Spring Clip 3/4 Inch - Pack of 10 | AE6KTJ 5TPH03/4"BlackCircleScrew InSurface10€10.02
APPROVED VENDOR 5TPL4 Extended Spring Clip 7/8 Inch PK5 | AE6KUW 5TPL47/8"BlackSquareScrew InSurface5€5.79
APPROVED VENDOR 5TPL5 Extended Spring Clip 2 Inch PK5 | AE6KUX 5TPL52 1/4"BlackSquareScrew InSurface1€9.45
APPROVED VENDOR 5TPL7 Spring Clip Spray Can Holder 2 Inch PK5 | AE6KUZ 5TPL72 1/4"BlackSquareScrew InSurface1€14.71
APPROVED VENDOR 6YE10 Spring Clip Pk5 | AF2VRY 6YE102 1/4"SilverSquare-Surface1€14.71
APPROVED VENDOR 6YE11 Spring Clip Pk5 | AF2VRZ 6YE117/8"SilverSquare-Surface5€5.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5TPH1 Extended Spring Clip 2-1/8 Inch, 10PK
€19.78 /pack