APPROVED VENDOR 5LAD1 S Hook Closed Eye 316 Stainless Steel 3 Inch Length | AE4JUP

APPROVED VENDOR 5LAD1 S Hook, SS, 13/32 In Wd., 13/32 In Hook Opening, 2 15/16 In Lg., Plain

Item: AE4JUP Model: 5LAD1
7 In Stock

Ships within 2 days via

€16.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item S Hook
Eye Inside Dia. 15/32"
Grade Grade 316
Height Not Applicable
Hook Eye Inside Height Not Applicable
Hook Eye Inside Width 7/16"
Hook Opening 13/32"
Length 2 15/16"
Material Stainless Steel
System Of Measurement Imperial
Type Closed Eye
Width 13/32"
Working Load Limit 660 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.76
Ship length (cm)10.16
Ship width (cm)5.08
HS code7326908588
Country of OriginCN

Product Details:

    • Hook Dia. (15/32")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5LAD1 S Hook, SS, 13/32 In Wd., 13/32 In Hook Opening, 2 15/16 In Lg., Plain
€16.09 /unit