APPROVED VENDOR 5LAD0 S Hook Closed Eye 316 Stainless Steel 2 7/16 Inch Length | AE4JUN

APPROVED VENDOR 5LAD0 S Hook, SS, 2 In Wd., 3/8 In Hook Opening, 2.437 In Lg., Plain

Item: AE4JUN Model: 5LAD0
7 In Stock

Ships within 2 days via

€14.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item S Hook
Eye Inside Dia. 3/8"
Finish Unfinished
Grade Grade 316
Height 1/4"
Hook Eye Inside Height 3/8"
Hook Eye Inside Width 1/2"
Hook Opening 3/8"
Length 2.437"
Material Stainless Steel
System Of Measurement Imperial
Type Closed Eye
Width 2"
Working Load Limit 440 lbs.
Overall Width 2"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.76
Ship length (cm)10.16
Ship width (cm)3.81
HS code7326908588
Country of OriginCN

Product Details:

    • Hook Dia. (3/8")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5LAD0 S Hook, SS, 2 In Wd., 3/8 In Hook Opening, 2.437 In Lg., Plain
€14.02 /unit