APPROVED VENDOR 5JCJ5 Test Sieve 200mm Brass Frame 14000micron | AE4BUB

APPROVED VENDOR 5JCJ5 Test Sieve 200mm Brass Frame 14000micron

Item: AE4BUB Model: 5JCJ5
7 In Stock

Ships within 2 days via

€157.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Metric Test Sieve
Frame Material Brass
Grade 304
Mesh Size Fine
Mesh Size Range Fine
Opening Size 14000 µm
Outside Dia. 200 mm
Overall Depth 41 mm
Screen Material Stainless Steel
Type Plain Weave

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)22.86
HS code9604000000
Country of OriginUS

Product Variants

ProductModelTypeScreen MaterialOutside Dia.Mesh Size RangeOpening SizeFrame MaterialOverall DepthGradePrice
APPROVED VENDOR 5JCH0 Test Sieve 200mm Brass Frame 2500 Micron | AE4BTK 5JCH0--------€188.15
APPROVED VENDOR 5JCH1 Test Sieve 200mm Brass Frame 5000 Micron | AE4BTL 5JCH1--------€188.15
APPROVED VENDOR 5JCH2 Test Sieve 200mm Brass Frame 10000micron | AE4BTM 5JCH2--------€188.15
APPROVED VENDOR 5JCH3 Test Sieve 200mm Brass Frame 14000micron | AE4BTN 5JCH3--------€188.15
APPROVED VENDOR 5JCH4 Test Sieve 200mm Brass Frame 20000micron | AE4BTP 5JCH4--------€188.15
APPROVED VENDOR 5JCH5 Test Sieve 200mm Brass Frame 28000micron | AE4BTQ 5JCH5--------€188.15
APPROVED VENDOR 5JCH6 Test Sieve 200mm Brass Frame 40000micron | AE4BTR 5JCH6--------€188.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5JCJ5 Test Sieve 200mm Brass Frame 14000micron
€157.04 /unit