APPROVED VENDOR 5GDF9 Foam Sheet 200100 Polypropylene Charcoal 1 1/2 x 24 x 72 | AE3VEX

APPROVED VENDOR ZUSA-PU-113 Foam Sheet 200100 Polypropylene Charcoal 1 1/2 x 24 x 72

Item: AE3VEX Model: ZUSA-PU-113Cross Ref: 5GDF9
In Stock

Get it by Monday, Sep 29

€237.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Sheet
Backing Type Plain
Color Gray
Density 2 lbs.-cu. ft.
Finish Smooth Cellular
Firmness @ 25% Deflection 6 psi
Length 6 ft.
Length Tolerance -0.25" to +0.25"
Material Polyurethane
Temp. Range -20°F to +180°F
Tensile Strength 20 psi
Thickness 1 1/2"
Thickness Tolerance -0.25" to +0.25"
Type Open Cell
Width 24"
Width Tolerance -0.25" to +0.25"

Shipping Info:

Ship weight (kg) 1.854
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)91.44
HS code3921190000
Country of OriginUS

Product Variants

ProductModelGradeCompression SetMaximum TemperatureLengthWidthThicknessColorAbrasion ResistancePrice
APPROVED VENDOR 5GCG4 Foam Sheet 200100 Poly Charcoal 1/2 x 12 x 12 | AE3UVV ZUSA-PU-96Standard5%160°F----Excellent€8.09
APPROVED VENDOR 5GCP6 Foam Sheet 200100 Poly Charcoal 3/4 x 12 x 12 | AE3UYF ZUSA-PU-101Standard5%160°F----Excellent€12.01
APPROVED VENDOR 5GCP7 Foam Sheet 200100 Polypropylene Charcoal 1 x 12 x 12 | AE3UYG ZUSA-PU-106Standard5%160°F----Excellent€15.36
APPROVED VENDOR 5GCP8 Foam Sheet 200100 Polypropylene Charcoal 1 1/2 x 12 x 12 | AE3UYH ZUSA-PU-111Standard5%160°F----Excellent€23.88
APPROVED VENDOR 5GCP9 Foam Sheet 200100 Polypropylene Charcoal 2 x 12 x 12 | AE3UYJ ZUSA-PU-116Standard5%160°F----Excellent€31.03
APPROVED VENDOR 5GCR0 Foam Sheet 200100 Polypropylene Charcoal 3 x 12 x 12 | AE3UYK ZUSA-PU-121Standard5%160°F----Excellent€46.09
APPROVED VENDOR 5GCR1 Foam Sheet 200100 Polypropylene Charcoal 4 x 12 x 12 | AE3UYL ZUSA-PU-125Standard5%160°F----Excellent€60.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-PU-113 Foam Sheet 200100 Polypropylene Charcoal 1 1/2 x 24 x 72
€237.76 /unit