APPROVED VENDOR 5FWT5 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 7 | AE3TKJ

APPROVED VENDOR 5FWT5 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 7

Item: AE3TKJ Model: 5FWT5
7 In Stock

Ships within 2 days via

€164.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item USA Standard Sieve
Frame Material Stainless Steel
Grade 304
Mesh Size Fine
Mesh Size Range Coarse
Outside Dia. 8"
Overall Depth 1"
Screen Material Stainless Steel
Type Plain Weave
Standards AASHTO M92, ASTM E11

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)22.86
HS code9604000000
Country of OriginUS

Product Variants

ProductModelOpening SizePrice
APPROVED VENDOR 5FWN5 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 850 | AE3TKE 5FWN510 µm€1,543.06
APPROVED VENDOR 5FWT2 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 6 | AE3TKF 5FWT23.35 mm€164.88
APPROVED VENDOR 5FWT4 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 635 | AE3TKH 5FWT420 µm€1,286.41
APPROVED VENDOR 5FXP6 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 1000 | AE3TLR 5FXP69 µm€1,370.80
APPROVED VENDOR 5JAE2 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 850 | AE4BMH 5JAE210 µm€1,343.93
APPROVED VENDOR 5JAM0 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 1000 | AE4BMJ 5JAM09 µm€1,343.93
APPROVED VENDOR 5JAU2 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 850 | AE4BMK 5JAU210 µm€1,343.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5FWT5 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 7
€164.88 /unit