APPROVED VENDOR 5FVL0 Needle Disposable Gray 27 Gauge 1 1/2 - Pack Of 50 | AE3TFV

APPROVED VENDOR 5FVL0 Needle Disposable Gray 27 Gauge 1 1/2, 50PK

Item: AE3TFV Model: 5FVL0
7 In Stock

Ships within 2 days via

€22.04 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Needle
Color Gray
Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Gauge 27 ga.
Inside Dia. 0.008"
Length 1 1/2"
Material Polypropylene, Stainless Steel
Outside Dia. 0.016"
Type Disposable Probe

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code8205595560
Country of OriginUS

Product Variants

ProductModelGaugeLengthInside Dia.ColorTypeOutside Dia.Pkg. Qty.Price
APPROVED VENDOR 5FTZ7 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5 | AE3TBJ 5FTZ7---Silver--5€63.07
APPROVED VENDOR 5FTZ8 Needle Blunt, Staiinless Steel, 13 Gauge, 2" Length, Pack of 100 | AE3TBK 5FTZ813 ga.2"0.071"--0.095"100€58.50
APPROVED VENDOR 5FTZ9 Needle Blunt Stainless Steel 16 Gauge 2 Inch Length - Pack Of 5 | AE3TBL 5FTZ916 ga.--Silver--5€56.44
APPROVED VENDOR 5FVA0 Needle Blunt Stainless Steel 19 Gauge 2 Inch Length - Pack Of 5 | AE3TBX 5FVA0---Silver--5€55.82
APPROVED VENDOR 5FVA1 Needle Blunt Stainless Steel 22 Gauge 2 Inch Length - Pack Of 5 | AE3TBY 5FVA1---Silver--5€57.68
APPROVED VENDOR 5FVA3 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5 | AE3TCA 5FVA3---Silver--5€63.56
APPROVED VENDOR 5FVA4 Needle Blunt Stainless Steel 13 Gauge 2 Inch Length - Pack Of 5 | AE3TCB 5FVA4---Silver--5€59.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5FVL0 Needle Disposable Gray 27 Gauge 1 1/2, 50PK
€22.04 /pack