APPROVED VENDOR 5FTZ4 Needle Blunt Stainless Steel 24 Gauge 4 Inch Length - Pack Of 12 | AE3TBF

APPROVED VENDOR 5FTZ4 Needle Blunt Stainless Steel 24 Gauge 4 Inch Length, 12PK

Item: AE3TBF Model: 5FTZ4
7 In Stock

Ships within 2 days via

€82.05 /pkg. of 12
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Needle
Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Length 4"
Material Stainless Steel
Type Reusable Blunt Probe Luer Lock

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)10.16
HS code8205595560
Country of OriginUS

Product Variants

ProductModelGaugeLengthInside Dia.Outside Dia.MaterialColorPkg. Qty.Price
APPROVED VENDOR 5FTV4 Needle Blunt Stainless Steel 5 Gauge 2 Inch Length - Pack Of 12 | AE3RZM 5FTV4-----Silver12€96.52
APPROVED VENDOR 5FTV5 Needle Blunt Stainless Steel 6 Gauge 2 Inch Length - Pack Of 12 | AE3RZN 5FTV56 ga.2"0.173"-Stainless Steel-12€91.96
APPROVED VENDOR 5FTV6 Needle Blunt Stainless Steel 7 Gauge 2 Inch Length - Pack Of 12 | AE3RZP 5FTV6-----Silver12€89.65
APPROVED VENDOR 5FTV7 Needle Blunt Stainless Steel 8 Gauge 2 Inch Length - Pack Of 12 | AE3RZQ 5FTV7-----Silver12€88.15
APPROVED VENDOR 5FTV8 Needle Blunt Stainless Steel 9 Gauge 2 Inch Length - Pack Of 12 | AE3RZR 5FTV8-2"0.118"0.148"Stainless Steel-12€86.63
APPROVED VENDOR 5FTV9 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 12 | AE3RZT 5FTV9-----Silver12€85.88
APPROVED VENDOR 5FTW0 Needle Blunt Stainless Steel 11 Gauge 2 Inch Length - Pack Of 12 | AE3RZU 5FTW0-----Silver12€84.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5FTZ4 Needle Blunt Stainless Steel 24 Gauge 4 Inch Length, 12PK
€82.05 /pack