APPROVED VENDOR 5DNU1 High-low Detector Length 16 Feet | AE3JLN

APPROVED VENDOR 5DNU1 High-low Detector Length 16 Feet

Item: AE3JLN Model: 5DNU1
In Stock

Get it by Monday, Sep 29

€12,690.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item High-Low Detector
Length 4.9m
Measurement Range -1.0" to +1.0"

Shipping Info:

Ship weight (kg) 136.08
Ship height (cm)45.72
Ship length (cm)2.54
Ship width (cm)30.48
HS code9031808085
Country of OriginUS

Product Details:

    • Special Features: 16X Magnified Scale

Product Variants

ProductModelMeasurement RangePrice
APPROVED VENDOR 5DNU0 High-low Detector Length 12 Feet | AE3JLM 5DNU0-1.0" to +1.0"€8,293.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5DNU1 High-low Detector Length 16 Feet
€12,690.65 /unit