APPROVED VENDOR 5DNU0 High-low Detector Length 12 Feet | AE3JLM

APPROVED VENDOR 5DNU0 High-low Detector Length 12 Feet

Item: AE3JLM Model: 5DNU0
In Stock

Get it by Monday, Sep 29

€8,293.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item High-Low Detector
Length 3.7m
Measurement Range -1.0" to +1.0"

Shipping Info:

Ship weight (kg) 108
Ship height (cm)45.72
Ship length (cm)2.54
Ship width (cm)30.48
HS code9031808085
Country of OriginUS

Product Details:

    • Special Features: 16X Magnified Scale

Product Variants

ProductModelMeasurement RangePrice
APPROVED VENDOR 5DNU1 High-low Detector Length 16 Feet | AE3JLN 5DNU1-1.0" to +1.0"€12,690.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5DNU0 High-low Detector Length 12 Feet
€8,293.16 /unit