APPROVED VENDOR 5BU99 Spring Pin Slotted 5/16 X 1/8 L, 100PK | AE3BNW

APPROVED VENDOR 5BU99 Spring Pin, 1/8 In Nominal Dia., SS, 0.131 In To 0.135 In Actual Dia. Rng, 100PK

Item: AE3BNW Model: 5BU99
7 In Stock

Ships within 2 days via

€12.32 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spring Pin
Actual Dia. Range 0.131" to 0.135"
Chamfer Dia. 0.122"
Double Shear Strength 1090 lbs.
Finish Plain
Fits Hole Dia. 0.125" to 0.129"
Grade Grade 302
Length 5/16"
Length Tolerance -0.015" to +0.015"
Material Stainless Steel
Max. Chamfer Length 0.044"
Min. Chamfer Length 0.008"
Nominal Dia. 1/8"
System Of Measurement Imperial
Type Slotted
Wall Thickness 0.028"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5BU99 Spring Pin, 1/8 In Nominal Dia., SS, 0.131 In To 0.135 In Actual Dia. Rng, 100PK
€12.32 /pack