Flat Shipping
Flat Shipping at

APPROVED VENDOR 550036c Propeller Machine Blade Diameter 4in Right .627 | AD7RDY 4FZR4

APPROVED VENDOR 550036c Propeller Machine Blade Diameter 4in Right .627

Item: AD7RDY Model: 550036cCross Ref: 4FZR4
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Propeller
Bore Dia. 0.627"
Finish Roto
Material Stainless Steel
Orientation Right Hand
Propeller Dia. 4"
Screws 2
Type Machine Pitch

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)8.89
HS code8487900080
Country of OriginUS

Product Details:

    • Blades (3)

Product Variants

ProductModelPropeller MaterialPrice
APPROVED VENDOR 550007c Propeller Machine Blade Diameter 3in Left .502 | AD7RDM 4FZP3 550007cStainless Steel€87.18
APPROVED VENDOR 550006c Propeller Machine Blade Diameter 3in Right .502 | AD7RDN 4FZP4 550006cStainless Steel€84.65
APPROVED VENDOR 550013c Propeller Machine Blade Diameter 3in Left .627 | AD7RDP 4FZP5 550013cStainless Steel€87.18
APPROVED VENDOR 550012c Propeller Machine Blade Diameter 3in Right .627 | AD7RDQ 4FZP6 550012cStainless Steel€87.18
APPROVED VENDOR 550031c Propeller Machine Blade Diameter 4in Left .502 | AD7RDV 4FZR1 550031cStainless Steel€93.50
APPROVED VENDOR 550030c Propeller Machine Blade Diameter 4in Right .502 | AD7RDW 4FZR2 550030cStainless Steel€93.50
APPROVED VENDOR 550037c Propeller Machine Blade Diameter 4in Left .627 | AD7RDX 4FZR3 550037cStainless Steel€93.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 550036c Propeller Machine Blade Diameter 4in Right .627
€97.93 /unit