Flat Shipping
Flat Shipping at

APPROVED VENDOR 4YUG1 Blank Stock Rectangular 304 Stainless Steel 5/8t x 1 1/2 In x 6 Feet | AE2PJR

APPROVED VENDOR 4YUG1 Blank Stock Rectangular 304 Stainless Steel 5/8t x 1 1/2 In x 6 Feet

Item: AE2PJR Model: 4YUG1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€199.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Rectangular Blank Stock
Alloy Type 304
Finish Mill
Hardness Scale BHN
Length 6"
Length Tolerance -1" to +1"
Material Stainless Steel
Temper Annealed , O
Thickness Tolerance -0.01" to +0.6"
Type General Purpose
Typical Hardness 201 Max.
Typical Tensile Strength 75000 psi
Typical Yield Strength 30000 psi
Width 1 1/2"
Width Tolerance -0.031" to +0.094"

Shipping Info:

Ship weight (kg) 8.604
Ship height (cm)1.59
Ship length (cm)182.88
Ship width (cm)3.81
HS code7222190000
Country of OriginSG

Product Variants

ProductModelFabricationBrinell HardnessStraightness ToleranceLength ToleranceThickness ToleranceTypeTypical HardnessTensile StrengthPrice
APPROVED VENDOR 4YTU6 Blank Stock Rectangular Stainless Steel 1/4 T x 1/2 Inch Width x 6 Feet | AE2PDE 4YTU6Hot Rolled179-----75000 psi€43.23
RFQ
APPROVED VENDOR 4YTU7 Blank Stock Rectangular Stainless Steel 1/4 T x 1 Inch Width x 6 Feet | AE2PDF 4YTU7Hot Rolled179-----75000 psi€50.36
RFQ
APPROVED VENDOR 4YTU8 Blank Stock Rectangular Stainless Steel 1/4t x 1 1/2 Inch W x 6 Feet | AE2PDG 4YTU8Hot Rolled179-----75000 psi€73.82
RFQ
APPROVED VENDOR 4YTU9 Blank Stock Rectangular Stainless Steel 1/4 T x 2 Inch Width x 6 Feet | AE2PDH 4YTU9Hot Rolled179-----75000 psi€138.18
RFQ
APPROVED VENDOR 4YTV1 Blank Stock Rectangular Stainless Steel 1/4t x 2 1/2 Inch W x 6 Feet | AE2PDJ 4YTV1Hot Rolled179-----75000 psi€176.25
RFQ
APPROVED VENDOR 4YTV2 Blank Stock Rectangular Stainless Steel 1/4 T x 3 Inch Width x 6 Feet | AE2PDK 4YTV2Hot Rolled179-----75000 psi€178.89
RFQ
APPROVED VENDOR 4YTV3 Blank Stock Rectangular Stainless Steel 1/4 T x 4 Inch Width x 6 Feet | AE2PDL 4YTV3Hot Rolled179-----75000 psi€262.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YUG1 Blank Stock Rectangular 304 Stainless Steel 5/8t x 1 1/2 In x 6 Feet
€199.47 /unit