APPROVED VENDOR 4VFG9 Wardrobe Locker Unassembled 1-point | AD9WAD

APPROVED VENDOR 4VFG9 Wardrobe Locker Unassembled 1-point

Item: AD9WAD Model: 4VFG9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€329.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wardrobe Locker
Assembled/unassembled Unassembled
Color Gray
Green Certification Or Other Recognition Greenguard Certified
Handle Type Finger Pull
Hooks Per Opening 1
Legs Included
Lock Type Padlock Hasp
Material Cold Rolled Steel
Number Of Tiers 3
Opening Depth 17"
Opening Height 22 1/4"
Opening Width 9 1/4"
Overall Depth 18"
Overall Height 78"
Overall Width 12"
Tier Three

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)15.24
Ship length (cm)48.26
Ship width (cm)200.66
HS code9403200020
Country of OriginUS

Product Variants

ProductModelAssembledIncludes Number PlatesDoor TypePanel ThicknessLock TypeNumber Of TiersOverall WidthOverall HeightPrice
APPROVED VENDOR 2HFK9 Unassembled Locker Ventilated W 12 D 18 | AC2ARF 2HFK9UnassembledNoVentilated22 ga.Padlock Hasp---€350.40
RFQ
APPROVED VENDOR 2HFL2 Unassembled Locker Ventilated W 36 D 18 | AC2ARH 2HFL2UnassembledNoVentilated22 ga.Padlock Hasp---€2,278.78
RFQ
APPROVED VENDOR 2HFL7 Unassembled Locker Ventilated W 36 D 18 | AC2ARN 2HFL7UnassembledNoVentilated22 ga.----€916.43
RFQ
APPROVED VENDOR 4JWU3 Wardrobe Locker Assembled 3 Tier 1-point | AD8FKT 4JWU3AssembledYesSolid-----€1,103.12
RFQ
APPROVED VENDOR 4KCP4 Unassembled Locker 1 Tier Width 12 Depth 12 Height 78 Gray | AD8GGP 4KCP4UnassembledNoLouvered22 ga.Padlock Hasp---€249.67
RFQ
APPROVED VENDOR 4VFD2 Wardrobe Locker Unassembled 1-point | AD9VYR 4VFD2UnassembledYesLouvered24 ga.----€221.79
RFQ
APPROVED VENDOR 4VFD3 Wardrobe Locker Unassembled 1-point | AD9VYT 4VFD3----Standard Padlock136"78"€599.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4VFG9 Wardrobe Locker Unassembled 1-point
€329.94 /unit