APPROVED VENDOR 4PKK4 Piston Ring Set 3 Inch Bore Diameter 2pcs | AD9CWL

APPROVED VENDOR 4PKK4 Piston Ring Set 3 Inch Bore Diameter 2pcs

Item: AD9CWL Model: 4PKK4
7 In Stock

Ships within 2 days via

€7.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Piston Ring Set
Color Black, Gold
Durometer 58 Shore D
For Bore Dia. 3"
Number Of Pieces 2

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)7.62
Ship width (cm)7.62
HS code4016935050
Country of OriginCN

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 4PKK5 Piston Ring Set 3 1/4 Inch Bore Diameter 2pcs | AD9CWM 4PKK54PKK5€9.08
APPROVED VENDOR 4PKK6 Piston Ring Set 3 1/2 Inch Bore Diameter 2pcs | AD9CWN 4PKK64PKK6€9.04
APPROVED VENDOR 4PKK7 Piston Ring Set 3 3/4 Inch Bore Diameter 2pcs | AD9CWP 4PKK74PKK7€10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4PKK4 Piston Ring Set 3 Inch Bore Diameter 2pcs
€7.59 /unit