APPROVED VENDOR 4PDJ5 Evacuation/core Removal With Core Storage | AD9CAH

APPROVED VENDOR 4PDJ5 Evacuation/core Removal With Core Storage

Item: AD9CAH Model: 4PDJ5
7 In Stock

Ships within 2 days via

€128.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Valve Core Tool
Connection Size 0.25"
Prod. Description Evacuation And Core Removal With Core Storage
Type Brass

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)4.32
Ship length (cm)20.32
Ship width (cm)5.59
HS code8205596000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4PDJ5 Evacuation/core Removal With Core Storage
€128.66 /unit