Flat Shipping
Flat Shipping at

APPROVED VENDOR 4NXU7 Single-swivel Socket Pipe Size 1 1/4 In | AD9AMR

APPROVED VENDOR 4NXU7 Single-swivel Socket Pipe Size 1 1/4 In

Item: AD9AMR Model: 4NXU7
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Structural Pipe Fitting
Diameter 1.66"
Material Cast Iron
Type Single Swivel Socket
Standards ASTM A153

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)13.97
Ship length (cm)34.54
Ship width (cm)16.26
HS code7307193085
Country of OriginIN

Product Variants

ProductModelTypeDiameterColorFinishMaterialNominal Pipe SizePrice
APPROVED VENDOR 4NXP5 Single-socket Tee Nominal Pipe Size 1 In | AD9ALK 4NXP5--GrayZinc Plated--€6.46
APPROVED VENDOR 4NXP6 Straight Coupling Nominal Pipe Size 1 In | AD9ALL 4NXP6Straight Coupling1 8/25"--Cast Iron1"€0.90
APPROVED VENDOR 4NXP7 Elbow Nominal Pipe Size 1 In | AD9ALM 4NXP7--GrayZinc Plated--€7.64
APPROVED VENDOR 4NXP9 Side-outlet Elbow Pipe Size 1 In | AD9ALP 4NXP9--GrayZinc Plated--€9.63
APPROVED VENDOR 4NXR1 Side-outlet Tee Nominal Pipe Size 1 In | AD9ALQ 4NXR1--GrayZinc Plated--€8.56
APPROVED VENDOR 4NXR2 Three-socket Tee Nominal Pipe Size 1 In | AD9ALR 4NXR2--GrayZinc Plated--€9.63
APPROVED VENDOR 4NXR3 Slip-on Cross Nominal Pipe Size 1 In | AD9ALT 4NXR3--GrayZinc Plated--€9.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4NXU7 Single-swivel Socket Pipe Size 1 1/4 In
€18.02 /unit