APPROVED VENDOR 4NFD5 Finishing Nail 6D X 2 Inch Length, 1440PK | AD8XET

APPROVED VENDOR 4NFD5 Finishing Nail, 13 ga. Gauge, 0.091 In Dia., 6D, 10 ga. Head Dia., 2 In Lg., Bright, 1440PK

Item: AD8XET Model: 4NFD5
7 In Stock

Ships within 2 days via

€32.66 /pkg. of 1440
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Finishing Nail
Application Baseboards, Flooring, Molding, Stairs, Trim
Diameter 0.091"
Finish Plain
Gauge 13 ga.
Head Dia. 10 ga.
Head Type Brad
Length 2"
Material Steel
Size 6D
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)10.16
Ship length (cm)17.27
Ship width (cm)11.43
HS code7317005520
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4NFD5 Finishing Nail, 13 ga. Gauge, 0.091 In Dia., 6D, 10 ga. Head Dia., 2 In Lg., Bright, 1440PK
€32.66 /pack