APPROVED VENDOR 4NFC2 Anchor Spikes 3/8 X 12 Inch Length, 13PK | AD8XEE

APPROVED VENDOR 4NFC2 Flat Head Anchoring Spike, 12 In Lg., Bright, Flat, Smooth, Steel, 3/4 In Head Dia., 13PK

Item: AD8XEE Model: 4NFC2
7 In Stock

Ships within 2 days via

€28.09 /pkg. of 13
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Head Anchoring Spikes
Application Landscape Anchoring, Railroad Tie Anchoring
Diameter 3/8"
Finish Plain
Head Dia. 3/4"
Head Type Flat
Length 12"
Material Steel
Shank Type Smooth
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)3.56
Ship length (cm)35.05
Ship width (cm)11.18
HS code7317005520
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4NFC2 Flat Head Anchoring Spike, 12 In Lg., Bright, Flat, Smooth, Steel, 3/4 In Head Dia., 13PK
€28.09 /pack