Flat Shipping
Flat Shipping at

APPROVED VENDOR 4LVL9 Tension Bar Steel 70 Inch Length | AD8QZB

APPROVED VENDOR 4LVL9 Tension Bar Steel 70 Inch Length

Item: AD8QZB Model: 4LVL9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€14.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Tension Bar
Finish Galvanized
Gauge 7 ga.
Height 5/8"
Length 70"
Material Steel
Width 0.188"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)0.51
Ship length (cm)179.71
Ship width (cm)1.52
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LVL9 Tension Bar Steel 70 Inch Length
€14.63 /unit