Flat Shipping
Flat Shipping at

APPROVED VENDOR 4LVL2 Top Rail 1-5/8 Inch x 21 Feet | AD8QYU

APPROVED VENDOR 4LVL2 Top Rail 1-5/8 Inch x 21 Feet

Item: AD8QYU Model: 4LVL2
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Chain Link Top Rail
Color Silver
Diameter 1 5/8"
Finish Galvanized
Length 21 ft.
Material Steel

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)4.32
Ship length (cm)2.54
Ship width (cm)4.32
HS code7306301000
Country of OriginCN

Product Variants

ProductModelDiameterLengthColorFinishMaterialPrice
APPROVED VENDOR 4LVL1 Top Rail 1-3/8 Inch x 10-1/2 Feet | AD8QYT 4LVL11 3/8"10.5 ft.SilverGalvanizedSteel€37.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LVL2 Top Rail 1-5/8 Inch x 21 Feet
€109.67 /unit