APPROVED VENDOR 4LVK1 Carriage Bolts Steel 3/8 Inch Diameter - Pack Of 10 | AD8QYH

APPROVED VENDOR 4LVK1 Carriage Bolts Steel 3/8 Inch Diameter, 10PK

Item: AD8QYH Model: 4LVK1
7 In Stock

Ships within 2 days via

€5.25 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carriage Bolts
Diameter 3/8"
Finish Galvanized
Length 2"
Material Steel

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)9.14
Ship length (cm)6.6
Ship width (cm)4.06
HS code7318152055
Country of OriginCN

Product Variants

ProductModelGaugePkg. Qty.Price
APPROVED VENDOR 4LVK2 Carriage Bolts Steel 3/8 Inch Diameter - Pack Of 10 | AD8QYJ 4LVK29 ga.10€6.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LVK1 Carriage Bolts Steel 3/8 Inch Diameter, 10PK
€5.25 /pack