APPROVED VENDOR 4LVJ3 Post Cap Aluminium 2-3/8 Inch Diameter | AD8QYA

APPROVED VENDOR 4LVJ3 Post Cap Aluminium 2-3/8 Inch Diameter

Item: AD8QYA Model: 4LVJ3
7 In Stock

Ships within 2 days via

€2.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Post Cap
Diameter 2 3/8"
Finish Unfinished
Material Aluminum

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)5.08
Ship length (cm)6.6
Ship width (cm)6.6
HS code7616995090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LVJ3 Post Cap Aluminium 2-3/8 Inch Diameter
€2.61 /unit