Flat Shipping
Flat Shipping at

APPROVED VENDOR 4LVG5 Fence Post Height 60 In | AD8QXH

APPROVED VENDOR 4LVG5 Fence Post Height 60 In

Item: AD8QXH Model: 4LVG5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item U-Channel Fence Post
Color Green
Diameter 1 5/16"
Finish Powder Coated
Gauge 14 ga.
Height 60"
Material Steel
Width 4 1/2"

Shipping Info:

Ship weight (kg) 0.8996
Ship height (cm)2.54
Ship length (cm)152.4
Ship width (cm)8.38
HS code7326908535
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthPrice
APPROVED VENDOR 4LVG3 Fence Post Height 36 In | AD8QXF 4LVG33 ft.4 1/2"€6.34
APPROVED VENDOR 4LVG4 Fence Post Height 48 In | AD8QXG 4LVG44 ft.3 1/4"€8.59
APPROVED VENDOR 4LVG6 Fence Post 72 Inch | AD8QXJ 4LVG66 ft.1 5/16"€11.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LVG5 Fence Post Height 60 In
€11.20 /unit