APPROVED VENDOR 4LVF6 Poultry Netting Height 72 Inch 50 Feet | AD8QWZ

APPROVED VENDOR 4LVF6 Poultry Netting Height 72 Inch 50 Feet

Item: AD8QWZ Model: 4LVF6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€143.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Poultry Netting
Finish Galvanized
Height 6 ft.
Length 50 ft.
Material Steel
Mesh Shape Hexagon
Mesh Size 1"

Shipping Info:

Ship weight (kg) 12.1185
Ship height (cm)11.43
Ship length (cm)179.83
Ship width (cm)11.43
HS code7314410080
Country of OriginCN

Product Variants

ProductModelGaugePrice
APPROVED VENDOR 4LVE9 Poultry Netting Height 12 Inch 50 Feet | AD8QWT 4LVE920 ga.€27.35
APPROVED VENDOR 4LVF1 Poultry Netting Height 18 Inch 50 Feet | AD8QWU 4LVF120 ga.€41.09
APPROVED VENDOR 4LVF2 Poultry Netting Height 24 Inch 50 Feet | AD8QWV 4LVF220 ga.€55.02
APPROVED VENDOR 4LVF3 Poultry Netting Height 36 Inch 50 Feet | AD8QWW 4LVF320 ga.€72.63
APPROVED VENDOR 4LVF4 Poultry Netting Height 48 Inch 50 Feet | AD8QWX 4LVF420 ga.€96.99
APPROVED VENDOR 4LVF5 Poultry Netting Height 60 Inch 50 Feet | AD8QWY 4LVF520 ga.€120.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LVF6 Poultry Netting Height 72 Inch 50 Feet
€143.67 /unit