APPROVED VENDOR 4JRL9 Snap On Butterfly Damper 10 Inch Duct Diameter | AD8FAZ

APPROVED VENDOR 4JRL9 Snap On Butterfly Damper 10 Inch Duct Diameter

Item: AD8FAZ Model: 4JRL9
7 In Stock

Ships within 2 days via

€28.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Snap On Butterfly Damper
Axle Dia. 1/4"
Blade Material Steel
Blade Type Butterfly
Diameter 9 7/8"
Duct Dia. 10"
Frame Material Steel
Max. Temp. 100°C

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.33
Ship length (cm)26.16
Ship width (cm)25.65
HS code7326908588
Country of OriginCN

Product Details:

    • Axle (Steel)

Product Variants

ProductModelFor Nominal Duct DiameterFor Duct ShapeMounting StyleColorBlade OrientationDamper FinishPrice
APPROVED VENDOR 4JRL7 Snap On Butterfly Damper 6 Inch Duct Diameter | AD8FAX 4JRL76"RoundSnap OnBrownOpposed BladesEpoxy€15.36
APPROVED VENDOR 4JRL8 Snap On Butterfly Damper 8 Inch Duct Diameter | AD8FAY 4JRL88"RoundSnap OnBrownOpposed BladesEpoxy€16.61
APPROVED VENDOR 4JRN1 Snap On Butterfly Damper 12 Inch Duct Diameter | AD8FBA 4JRN112"RoundSnap OnBrownOpposed BladesEpoxy€28.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4JRL9 Snap On Butterfly Damper 10 Inch Duct Diameter
€28.51 /unit