APPROVED VENDOR 4HRK2 Utility Cart 150 Lb. Load Capacity Resin | AD8BCV

APPROVED VENDOR WT26BU Utility Cart 150 Lb. Load Capacity Resin

Item: AD8BCV Model: WT26BUCross Ref: 4HRK2
In Stock

Get it by Monday, Sep 29

€172.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Utility Cart
Adjustable Increments 18"
Caster Material Hard Rubber
Caster Size 4"
Distance Between Shelves 24 1/2"
Handle Included Yes
Leg Color Beige
Leg Material PVC
Lip Height 1/4"
Load Capacity 200 lbs.
Number Of Shelves 2
Overall Height 24 1/2"
Overall Length 24"
Overall Width 18"
Shelf Capacity 68 lbs.
Shelf Color Blue
Shelf Length 24"
Shelf Material HDPE
Shelf Style Lipped
Shelf Width 18"
Overall Lxwxh 24" x 18" x 24 1/2"

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)20.32
Ship length (cm)71.12
Ship width (cm)48.26
HS code9403704020
Country of OriginUS

Product Variants

ProductModelLip StyleHandle TypeHandle HeightTop Shelf HeightLeg ColorAssembled/unassembledIncludes Electrical OutletsLoad CapacityPrice
APPROVED VENDOR 4HRK3 Utility Cart 150 Lb. Load Capacity Resin | AD8BCW 4HRU7 WT264-Sided LippedFlat24"24 1/2"-UnassembledNo-€133.43
APPROVED VENDOR 4HRN3 Utility Cart 200 Lb. Load Capacity Pe | AD8BDE WT344-Sided LippedFlat34"34"-UnassembledNo-€160.86
APPROVED VENDOR 4HRP8 Utility Cart 200 Lb. Load Capacity Pe | AD8BDK WT34GY4-Sided LippedFlat34"34"-UnassembledNo-€229.61
APPROVED VENDOR 5UTH8 Utility Cart 500 Lb. Load Capacity | AE6RGT 5UTH84-Sided Lipped-33"33"-Unassembled--€160.45
APPROVED VENDOR 5UTH9 Utility Cart 500 Lb. Load Capacity | AE6RGU 5UTH94-Sided Lipped-33"33"-Unassembled--€160.45
APPROVED VENDOR 5UTJ0 Utility Cart 500 Lb. Load Capacity | AE6RGV 5UTJ0-Ergonomic--Green--500 lbs.€160.45
APPROVED VENDOR 5UTJ1 Utility Cart 500 Lb. Load Capacity Beige | AE6RGW 5UTJ14-Sided Lipped-33"33"-Unassembled--€250.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WT26BU Utility Cart 150 Lb. Load Capacity Resin
€172.98 /unit