APPROVED VENDOR 4DXU7 Flexible Hose Assembly 1/8 Inch 60 Inch Length | AD7EEN

APPROVED VENDOR 4DXU7 Flexible Hose Assembly 1/8 Inch 60 Inch Length

Item: AD7EEN Model: 4DXU7
7 In Stock

Ships within 2 days via

€74.55 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flexible Hose Assembly
Braid Material Stainless Steel
Diameter 3/16"
Dynamic Min. Bend Radius 2"
Fitting Material Stainless Steel
Fitting Type MNPT
Hose Material PTFE
Max. Temp. 450°F
Max. Working Pressure 3000 psi
Pipe Size 1/8"
Static Min. Bend Radius 2"
Type Smooth Bore
Standards FDA 41, SAE100R14

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)43.18
HS code8307106000
Country of OriginUS

Product Variants

ProductModelLengthDiameterPipe SizeFitting TypeFitting MaterialBraid MaterialDynamic Min. Bend RadiusHose MaterialPrice
APPROVED VENDOR 4DXP5 Flexible Hose Assembly 1/8 Inch 12 Inch Length | AD7EDG 4DXP5--------€35.81
APPROVED VENDOR 4DXP6 Flexible Hose Assembly 1/8 Inch 18 Inch Length | AD7EDH 4DXP6--------€37.30
APPROVED VENDOR 4DXP7 Flexible Hose Assembly 1/8 Inch 24 Inch Length | AD7EDJ 4DXP7--------€41.14
APPROVED VENDOR 4DXP8 Flexible Hose Assembly 1/8 Inch 36 Inch Length | AD7EDK 4DXP8--------€45.75
APPROVED VENDOR 4DXP9 Flexible Hose Assembly 1/8 Inch 48 Inch Length | AD7EDL 4DXP9--------€50.93
APPROVED VENDOR 4DXR1 Flexible Hose Assembly 1/8 Inch 60 Inch Length | AD7EDM 4DXR1--------€42.75
APPROVED VENDOR 4DXR2 Flexible Hose Assembly 1/4 Inch 12 Inch Length | AD7EDN 4DXR212"0.312"1/4"MNPTBrassStainless Steel4"PTFE€43.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4DXU7 Flexible Hose Assembly 1/8 Inch 60 Inch Length
€74.55 /unit