APPROVED VENDOR 4DAH1 Dowel Pin Standard Nylon 1/4 X 1/2 L, 50PK | AD7AXT

APPROVED VENDOR 4DAH1 Dowel Pin, Std Dowel, 1/2 In Lg., 1/4 In Pin Dia., Rockwell M80, Gr. Acetal, Nylon, Pln, 50PK

Item: AD7AXT Model: 4DAH1
7 In Stock

Ships within 2 days via

€4.87 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Dowel Pin
Dia. Tolerance -0.005" to +0.005"
Finish Plain
Grade Grade Acetal
Hardness Rockwell M80
Length 1/2"
Length Tolerance -0.005" to +0.005"
Material Acetal
Pin Dia. 1/4"
Pin Style Injection Molded
Pin Type Standard
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)5.08
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4DAH1 Dowel Pin, Std Dowel, 1/2 In Lg., 1/4 In Pin Dia., Rockwell M80, Gr. Acetal, Nylon, Pln, 50PK
€4.87 /pack