Flat Shipping
Flat Shipping at

APPROVED VENDOR 46V229 Fence Post 72 H x 3 1/2 W Inch Steel | AD6PGQ

APPROVED VENDOR 46V229 Fence Post 72 H x 3 1/2 W Inch Steel

Item: AD6PGQ Model: 46V229
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€24.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fence Post
Color Green
Finish Painted
Height 72"
Material Steel
Width 3 1/2"

Shipping Info:

Ship weight (kg) 3.591
Ship height (cm)3.81
Ship length (cm)182.88
Ship width (cm)8.89
HS code7326908535
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthPrice
APPROVED VENDOR 46V227 Fence Post 48 H x 3 1/2 W Inch Steel | AD6PGN 46V2274 ft.3 1/2"€18.41
APPROVED VENDOR 46V228 Fence Post 60 H x 3 1/2 W Inch Steel | AD6PGP 46V2285 ft.3 1/2"€20.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 46V229 Fence Post 72 H x 3 1/2 W Inch Steel
€24.40 /unit