APPROVED VENDOR 3MHN6 Sanding Finger Sheet 100g - Pack Of 20 | AD2BHX

APPROVED VENDOR 63717187013 Sanding Finger Sheet 100g, 20PK

Item: AD2BHX Model: 63717187013Cross Ref: 3MHN6
7 In Stock

Ships within 2 days via

€15.50 /pkg. of 20
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Finger Sheet
Abrasive Material Aluminum Oxide
Backing Material Paper
Backing Weight E
Color Charcoal
Grade Grade MED
Grit 100

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.57
Ship length (cm)4.32
Ship width (cm)6.35
HS code6805301000
Country of OriginCH

Product Variants

ProductModelMPNPkg. Qty.Price
APPROVED VENDOR 3MHN4 Sanding Finger Sheet 60g - Pack Of 20 | AD2BHV 637171850166371718501620€17.25
APPROVED VENDOR 3MHN5 Sanding Finger Sheet 80g - Pack Of 20 | AD2BHW 637171860196371718601920€15.50
APPROVED VENDOR 3MHN7 Sanding Finger Sheet 120g - Pack Of 20 | AD2BHY 637171880116371718801120€15.50
APPROVED VENDOR 3MHN8 Sanding Finger Sheet 150g - Pack Of 20 | AD2BHZ 637171890156371718901520€15.50
APPROVED VENDOR 3MHN9 Sanding Finger Sheet 180g - Pack Of 20 | AD2BJA 637171900176371719001720€15.50
APPROVED VENDOR 3MHP2 Sanding Finger Sheet 240g - Pack Of 20 | AD2BJB 637171920196371719201920€15.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 63717187013 Sanding Finger Sheet 100g, 20PK
€15.50 /pack