APPROVED VENDOR 3LDT4 Vials Scintillation With Cap 20ml, 100PK

Item: AC9XJW Model: 3LDT4
7 In Stock

Ships within 2 days via

€113.53 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vials Scintillation with Cap
Capacity 20 mL
Closure Lining Foam
Closure Material Polypropylene
Color Clear
Material Glass
Capacity - Oz 0.67 fl. oz.

Shipping Info:

Ship weight (kg) 1.7415
Ship height (cm)6.99
Ship length (cm)31.75
Ship width (cm)30.48
HS code7010900540
Country of OriginUS

Product Variants

ProductModelBody MaterialOverall HeightIncludes ClosureAutoclavableSterile/non-sterileBasic MaterialPkg. Qty.Price
APPROVED VENDOR 3LDT2 Vials Scintillation With Cap 20ml - Pack Of 100 | AC9XJU 3LDT2Borosilicate Glass60 mmYesNoNon-SterileGlass100€96.90
APPROVED VENDOR 3LDT3 Vials Scintillation With Cap 20ml - Pack Of 100 | AC9XJV 3LDT3Borosilicate Glass60 mmYesNoNon-SterileGlass100€117.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3LDT4 Vials Scintillation With Cap 20ml, 100PK
€113.53 /pack