APPROVED VENDOR 3CUA7 Utility Bag 8 x 6-1/2 Inch - Pack Of 2000 | AC8NLW

APPROVED VENDOR 3CUA7 Utility Bag 8 x 6-1/2 Inch, 2000PK

Item: AC8NLW Model: 3CUA7
7 In Stock

Ships within 2 days via

€88.86 /pkg. of 2000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Utility Bag
Color Clear
Length 8"
Material LDPE
Thickness 0.75 mil.
Width 6 1/2"

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)19.05
Ship length (cm)21.34
Ship width (cm)17.02
HS code3923210095
Country of OriginTW

Product Variants

ProductModelMPNPkg. Qty.Price
APPROVED VENDOR 3CUA8 Utility Bag 14 x 10 Inch - Pack Of 1000 | AC8NLX 3CUA83CUA81000€103.00
APPROVED VENDOR 3CUA9 Utility Bag 24 x 18 Inch - Pack Of 250 | AC8NLY 3CUA93CUA9250€109.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3CUA7 Utility Bag 8 x 6-1/2 Inch, 2000PK
€88.86 /pack