Flat Shipping
Flat Shipping at

APPROVED VENDOR 3ANR2 Rod Cast Iron 65-45-12 2 1/2 Inch D x 1 Feet Length | AC8JDL

APPROVED VENDOR 3ANR2 Rod Cast Iron 65-45-12 2 1/2 Inch D x 1 Feet Length

Item: AC8JDL Model: 3ANR2
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod Stock
Alloy Type 65-45-12
Diameter 2 1/2"
Diameter Tolerance 0.088" to 0.148"
Finish Unpolished
Hardness Scale BHN
Length 1"
Length Tolerance -1" to +1"
Material Cast Iron
Type General Purpose
Typical Hardness 153 To 207
Typical Tensile Strength 65000 psi
Typical Yield Strength 45000 psi
Standards ASTM A536

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)6.35
HS code7207200075
Country of OriginUS

Product Variants

ProductModelYield StrengthTensile StrengthIncludes Material CertificateMechanical FinishRockwell HardnessPrice
APPROVED VENDOR 3ANR1 Rod Cast Iron 65-45-12 2 Inch Diameter x 1 Feet Length | AC8JDK 3ANR145000 psi65000 psiYesMillNot Rated€75.66
APPROVED VENDOR 3ANR3 Rod Cast Iron 65-45-12 3 Inch Diameter x 1 Feet Length | AC8JDM 3ANR345000 psi65000 psiYesMillNot Rated€158.66
APPROVED VENDOR 3ANR6 Rod Cast Iron 65-45-12 4 1/2 Inch D x 1 Feet Length | AC8JDN 3ANR645000 psi65000 psiYesMillNot Rated€324.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ANR2 Rod Cast Iron 65-45-12 2 1/2 Inch D x 1 Feet Length
€123.55 /unit