APPROVED VENDOR 3ANJ8 Rod Cast Iron 65-45-12 2 Inch Diameter x 3 Feet Length | AC8JCR

APPROVED VENDOR 3ANJ8 Rod Cast Iron 65-45-12 2 Inch Diameter x 3 Feet Length

Item: AC8JCR Model: 3ANJ8
In Stock

Get it by Monday, Sep 29

€135.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod Stock
Alloy Type 65-45-12
Diameter 2"
Diameter Tolerance 0.071" to 0.119"
Finish Unpolished
Hardness Scale BHN
Length 3 ft.
Length Tolerance -3" to +3"
Material Cast Iron
Temper As Cast , M
Type General Purpose
Typical Hardness 156 To 217
Typical Tensile Strength 65000 psi
Typical Yield Strength 45000 psi
Standards ASTM A536

Shipping Info:

Ship weight (kg) 14.445
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)5.08
HS code7207200075
Country of OriginUS

Product Variants

ProductModelYield StrengthTensile StrengthLengthIncludes Material CertificateMechanical FinishRockwell HardnessMaterialFinishPrice
APPROVED VENDOR 3ANK1 Rod Cast Iron 65-45-12 3 Inch Diameter x 3 Feet Length | AC8JCT 3ANK145000 psi65000 psi-YesMillNot Rated--€475.98
APPROVED VENDOR 3ANP9 Rod Cast Iron 65-45-12 1 1/2 Inch D x 1 Feet Length | AC8JDJ 3ANP9--1"---Cast IronUnpolished€72.94
APPROVED VENDOR 3GTH7 Rod Cast Iron 65-45-12 1 1/2 Inch Diameter x 6 Feet Length | AC9HWM 3GTH745000 psi65000 psi-YesMillNot Rated--€300.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ANJ8 Rod Cast Iron 65-45-12 2 Inch Diameter x 3 Feet Length
€135.02 /unit