Flat Shipping
Flat Shipping at

APPROVED VENDOR 34A512 Street Key Steel 60 Inch Length | AC6JMX

APPROVED VENDOR 34A512 Street Key Steel 60 Inch Length

Item: AC6JMX Model: 34A512
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€25.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Street Key
Construction Cold Rolled Steel
Function Tighten The Key
Overall Length 60"

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)151.13
Ship width (cm)27.94
HS code8204110030
Country of OriginIN

Product Variants

ProductModelMaterialFinishMeasurement TypeHandle ColorSizePrice
APPROVED VENDOR 34A511 Street Key Steel 36 Inch Length | AC6JMW 34A511Alloy SteelPowder CoatedSAEBlack36"€20.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 34A512 Street Key Steel 60 Inch Length
€25.03 /unit