APPROVED VENDOR 32J091 Mole Trap Plunger Mechanical | AC6AKR

APPROVED VENDOR 32J091 Mole Trap Plunger Mechanical

Item: AC6AKR Model: 32J091
7 In Stock

Ships within 2 days via

€42.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mole Trap Plunger
Material Metal
Overall Height 4"
Overall Length 15 1/2"
Overall Width 4 3/8"
Used For Trapping Moles

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)10.67
Ship length (cm)39.12
Ship width (cm)13.72
HS code7326908588
Country of OriginCN

Product Details:

    • Disposable (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 32J091 Mole Trap Plunger Mechanical
€42.06 /unit