APPROVED VENDOR 32419 Threaded Stud Plain 5/16-18X1, 100PK | AD9FCG 4REX5

APPROVED VENDOR 32419 Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 In Lg., Gr. 2, Blk Oxide, 100PK

Item: AD9FCG Model: 32419Cross Ref: 4REX5
7 In Stock

Ships within 2 days via

€43.89 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fully Threaded Stud
Class Class 1A
Finish Black Oxide
Grade Grade 2
Hardness Rockwell B70
Includes Nuts No
Length 1"
Material Steel
Number Of Nuts 0
System Of Measurement Imperial
Tensile Strength 60000 psi
Thread Direction Right Hand
Thread Size 5/16"-18
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)3.3
Ship length (cm)8.89
Ship width (cm)15.24
HS code7318155056
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 32419 Fully Threaded Stud, 5/16 In - 18 Thread Size, Steel, 1 In Lg., Gr. 2, Blk Oxide, 100PK
€43.89 /pack