APPROVED VENDOR 2WE45 Metal Screw Flat #6 3/4 Inch Length, 100PK | AC3UCM

APPROVED VENDOR 2WE45 Sheet Metal Screw, 3/4 In Lg., 0.078 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Slotted, Flat, Pln, 100PK

Item: AC3UCM Model: 2WE45
7 In Stock

Ships within 2 days via

€16.24 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet Metal Screw
Drive Type Slotted
Finish Plain
Grade Grade 18-8
Head Angle 82°
Head Dia. 0.262"
Head Height 0.078"
Head Type Flat
Length 3/4"
Material Stainless Steel
Point Type A
Screw Size #6
System Of Measurement Imperial
Tip Type Pointed
Type Standard

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.56
Ship length (cm)6.6
Ship width (cm)5.33
HS code7318145080
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2WE45 Sheet Metal Screw, 3/4 In Lg., 0.078 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Slotted, Flat, Pln, 100PK
€16.24 /pack