APPROVED VENDOR 2UUK3 Torque Guide Inch And Metric English | AC3MVL

APPROVED VENDOR 2UUK3 Torque Guide, English, 28 No. Of Pages

Item: AC3MVL Model: 2UUK3
7 In Stock

Ships within 2 days via

€23.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Torque Guide
Depth 6 1/2"
Height 6 1/2"
Language English
Number Of Pages 28
Provides Torque Tightening Data
System Of Measurement Imperial
Type Imperial And Metric
Use With Fasteners
Width 3 1/2"

Shipping Info:

Ship weight (kg) 0.06
Ship height (cm)1.27
Ship length (cm)14.99
Ship width (cm)9.14
HS code4901990050
Country of OriginUS

Product Details:

    • Provides: Torque Tightening Data

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2UUK3 Torque Guide, English, 28 No. Of Pages
€23.75 /unit