APPROVED VENDOR 2TUL8 General Purpose Dolly 2000 Lb. | AC3HWV

APPROVED VENDOR 2TUL8 General Purpose Dolly 2000 Lb.

Item: AC3HWV Model: 2TUL8
In Stock

Get it by Monday, Sep 29

€242.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item General Purpose Dolly
Caster Dia. 4"
Caster Material Cast Iron
Caster Type Swivel
Caster Wheel Dia. 4"
Caster Wheel Material Cast Iron
Caster Width 1 1/2"
Color Red
Load Capacity 2000 lbs.
Number Of Casters 4
Platform Height 5"
Platform Length 36"
Platform Material Steel
Platform Style Flush, Open
Platform Width 24"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)14.22
Ship length (cm)99.06
Ship width (cm)64.77
HS code8716805090
Country of OriginTW

Product Variants

ProductModelDeck StyleDeck MaterialDeck SurfaceEnd StyleLip TypeDeck LengthDeck WidthDeck HeightPrice
APPROVED VENDOR 10Z905 General Purpose Dolly 220 Lb. | AA2RYT 10Z905SolidPlasticRubber PaddedFlushFlush23 1/2"15 3/4"4 1/2"€76.16
APPROVED VENDOR 10Z906 General Purpose Dolly 500 Lb. | AA2RYU 10Z906SolidPlasticRubber PaddedFlushFlush28 3/8"18 7/8"6 3/8"€235.82
APPROVED VENDOR 10Z907 General Purpose Dolly 500 Lb. | AA2RYV 10Z907SolidPlasticRubber PaddedFlushFlush35 3/8"23 1/4"8"€326.69
APPROVED VENDOR 10Z908 General Purpose Dolly 1000 Lb. | AA2RYW 10Z908OpenPolypropyleneRubber PaddedRaisedFlush30"18"6 1/2"€143.61
APPROVED VENDOR 10Z909 General Purpose Dolly 1000 Lb. | AA2RYX 10Z909OpenPolypropyleneSmoothFlushFlush30"18"6 1/2"€132.97
APPROVED VENDOR 10Z910 General Purpose Dolly 300 Lb. | AA2RYY 10Z910SolidPlasticRubber PaddedFlushFlush23 1/2"15 3/4"4 1/2"€120.73
APPROVED VENDOR 24WF52 General Purpose Dolly 500 Lb. | AB7ZVY 24WF52SolidSteelSmoothRaisedLipped36"24"6 1/2"€183.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2TUL8 General Purpose Dolly 2000 Lb.
€242.10 /unit