Flat Shipping
Flat Shipping at

APPROVED VENDOR 2NPG9 Vibration Isolator 2 Piece 200 Lb Axial Cap | AC2WRP

APPROVED VENDOR 2NPG9 Vibration Isolator 2 Piece 200 Lb Axial Cap

Item: AC2WRP Model: 2NPG9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Floor Mount 2-Pc. Center Bounded Vibration Isolator
Deflection 0.012" to 0.05"
Dimension A 0.531"
Max. Axial Load 200 lbs.
Max. Radial Load 120 lbs.

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.52
Ship length (cm)8.13
Ship width (cm)5.84
HS code4016996050
Country of OriginTW

Product Details:

    • Structural Support Thick (0.50")

Product Variants

ProductModelIsolator MaterialDurometerPrice
APPROVED VENDOR 2NPG8 Vibration Isolator 2 Piece 130 Lb Axial Cap | AC2WRN 2NPG8Neoprene60"€9.06
APPROVED VENDOR 2NPH1 Vibration Isolator 2 Piece 380 Lb Axial Cap | AC2WRQ 2NPH1Neoprene60"€17.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2NPG9 Vibration Isolator 2 Piece 200 Lb Axial Cap
€11.64 /unit