Flat Shipping
Flat Shipping at

APPROVED VENDOR 2KUL1 Rod Steel 8620 1 Inch Diameter x 6 Feet Length | AC2KCP

APPROVED VENDOR 2KUL1 Rod Steel 8620 1 Inch Diameter x 6 Feet Length

Item: AC2KCP Model: 2KUL1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€111.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod Stock
Alloy Type 8620
Diameter 1"
Diameter Tolerance -0.003" to 0"
Finish Unpolished
Grade Grade 8620
Length 6"
Length Tolerance -6" to +6"
Material Alloy Steel
Temper Cold Finished
Type General Purpose

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)2.54
Ship length (cm)182.88
Ship width (cm)2.54
HS code7228501080
Country of OriginUS

Product Variants

ProductModelYield StrengthTensile StrengthBrinell HardnessHeat TreatmentTolerance RatingFabricationRockwell HardnessHeat TreatablePrice
APPROVED VENDOR 2HKN2 Rod Steel 4140 1/2 Inch Diameter x 1 Feet Length | AC2BWM 2HKN298000 psi119000 psi241AnnealedStandardCold FinishedNot RatedYes€5.23
APPROVED VENDOR 2HKV1 Rod Steel 4140 1 1/8 Inch Diameter x 1 Feet Length | AC2BYH 2HKV1105000 psi125000 psi-TemperedStandardCold FinishedNot RatedYes€33.57
APPROVED VENDOR 2HKV7 Rod Steel 4140 1 7/8 Inch Diameter x 1 Feet Length | AC2BYP 2HKV7105000 psi125000 psi-TemperedStandardCold FinishedNot RatedYes€71.45
APPROVED VENDOR 2KUF3 Rod Steel 4140 1 1/8 Inch Diameter x 3 Feet Length | AC2KBA 2KUF3105000 psi125000 psi-TemperedStandardCold FinishedNot RatedYes€104.19
APPROVED VENDOR 2KUF9 Rod Steel 4140 1 7/8 Inch Diameter x 3 Feet Length | AC2KBG 2KUF9105000 psi125000 psi-TemperedStandardCold FinishedNot RatedYes€189.19
APPROVED VENDOR 2KUH8 Rod Steel 4140 1 7/8 Inch Diameter x 6 Feet Length | AC2KBT 2KUH8105000 psi125000 psi-TemperedStandardCold FinishedNot RatedYes€373.38
RFQ
APPROVED VENDOR 2KUJ1 Rod Steel 8620 1 1/4 Inch Diameter x 1 Feet Length | AC2KBV 2KUJ1Not RatedNot RatedNot RatedNo Heat TreatmentStandardCold FinishedNot RatedYes€30.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2KUL1 Rod Steel 8620 1 Inch Diameter x 6 Feet Length
€111.39 /unit