APPROVED VENDOR 2JGE1 Rod Cast Iron Cl 40 2 Inch Diameter x 1 Feet Length | AC2EKX

APPROVED VENDOR 2JGE1 Rod Cast Iron Cl 40 2 Inch Diameter x 1 Feet Length

Item: AC2EKX Model: 2JGE1
7 In Stock

Ships within 2 days via

€86.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Stock
Class Class 40
Diameter 2"
Diameter Tolerance 0.066" to 0.114"
Finish Unpolished
Hardness Scale BHN
Length 1 ft.
Length Tolerance -1" to +1"
Material Cast Iron
Temper As Cast , M
Type General Purpose
Typical Hardness 207 To 269
Typical Tensile Strength 40000 psi

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
HS code7207200075
Country of OriginUS

Product Variants

ProductModelYield StrengthTensile StrengthBrinell HardnessLengthIncludes Material CertificateMechanical FinishRockwell HardnessMaterialPrice
APPROVED VENDOR 2JGD8 Rod Cast Iron Cl 40 1 1/2 Inch Diameter x 1 Feet | AC2EKV 2JGD8Not Rated40000 psi207-YesMillC50-€55.48
APPROVED VENDOR 2JGD9 Rod Cast Iron Cl 40 1 3/4 Inch Diameter x 1 Feet | AC2EKW 2JGD9Not Rated40000 psi207-YesMillC50-€74.80
APPROVED VENDOR 2JGE2 Rod Cast Iron Cl 40 2 1/4 Inch Diameter x 1 Feet | AC2EKY 2JGE2---1 ft.---Cast Iron€90.82
APPROVED VENDOR 2JGE3 Rod Cast Iron Cl 40 2 1/2 Inch Diameter x 1 Feet | AC2EKZ 2JGE3Not Rated40000 psi207-YesMillC50-€116.46
APPROVED VENDOR 2JGE4 Rod Cast Iron Cl 40 2 3/4 Inch Diameter x 1 Feet | AC2ELA 2JGE4Not Rated40000 psi207-YesMillC50-€126.43
APPROVED VENDOR 2JGE5 Rod Cast Iron Cl 40 3 Inch Diameter x 1 Feet Length | AC2ELB 2JGE5Not Rated40000 psi207-YesMillC50-€152.61
APPROVED VENDOR 2JGE7 Rod Cast Iron Cl 40 3 1/2 Inch Diameter x 1 Feet | AC2ELC 2JGE7Not Rated40000 psi--YesMillC50-€189.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2JGE1 Rod Cast Iron Cl 40 2 Inch Diameter x 1 Feet Length
€86.50 /unit